Menu Search
EATON #ECN1601AHB-A29

Freedom Starter, Non-Reversing; 250V AC Line; NEMA Size 0; 30A Disconnect

SKU # 78211417521
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch, Side-Mounted Auxiliary Contacts: 1NO-1NC