Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 240/220V Coil; 9-45A FLA

EATON #ECN1824BAD-R61/F

Freedom Starter, Non-Reversing; 240/220V Coil; 9-45A FLA

SKU #78668539624
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 9 - 45

Additional Info: Class R Fuse Clip, Control Transformer Included, Auxiliary Contacts: 1NO-1NC