Menu Search
Search
EATON #ECN2408BAD-R63/C

Freedom Starter, Non-Reversing; 240/220V Coil; 4-20A FLA

SKU # 78668545457
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, HMCP
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 4 - 20

Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC, Without Ground Fault