Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 208V Coil; 30.0-150.0A FLA

EATON #ECN1848EAH-R61/J

Freedom Starter, Non-Reversing; 208V Coil; 30.0-150.0A FLA

SKU #78668539656
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Fusible
Disconnect Amps: 200
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 30.0-150.0

Additional Info: Class R Fuse Clip, Control Transformer Included, Auxiliary Contacts: 1NO-1NC