You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #ECN2248CAH

Freedom Starter, Non-Reversing; 150A Disconnect; 460V AC Line; NEMA Size 4

SKU # 78211401872 Manufacturer Series: ECN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Line Voltage: 460V AC
Coil Voltage: 480/440V 60/50Hz
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, HMCP
Disconnect Amps: 150
Phase: 3
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater

Additional Info: Max. HP Rating: 100 Hp