Menu Search
EATON #ECN2222AAF-R61/F

Freedom Starter, Non-Reversing; 120/110V Coil; 9-45A FLA

SKU # 78668539680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, HMCP
Disconnect Amps: 50
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 9 - 45

Additional Info: Class R Fuse Clip, Fuse Clip Rating: 100A/250V, Auxiliary Contacts: 1NO-1NC