Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 120/110V Coil; 9-45A FLA

EATON #ECN1628AAD-R63/D

Freedom Starter, Non-Reversing; 120/110V Coil; 9-45A FLA

SKU #78668545317
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 9 - 45

Additional Info: Circuit Breaker Rating: 15A, Auxiliary Contacts: 1NO-1NC, Without Ground Fault