Menu Search
EATON #ECN1642AAA-R63/F

Freedom Starter, Non-Reversing; 120/110V Coil; 28.0-140.0A FLA

SKU # 78668545342
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Non-Fusible
Disconnect Amps: 200
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 28.0-140.0

Additional Info: Auxiliary Contacts: 1NO-1NC, Without Ground Fault