Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 120/110V Coil; 20.0-100.0A FLA

EATON #ECN2231AAG-R63/E

Freedom Starter, Non-Reversing; 120/110V Coil; 20.0-100.0A FLA

SKU #78668592704
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, HMCP
Disconnect Amps: 100
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 20.0-100.0

Additional Info: Class R Fuse Clip, Fuse Clip Rating: 100A/600V, Auxiliary Contacts: 1NO-1NC