Starter, Magnetic, Non-Reversing, NEMA Size 5

SKU: 78211404191
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Fusible
Disconnect Amps: 400
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Manufacturer Series: Freedom
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 600V AC; Size - NEMA Size 5; Disconnect - Fusible; Disconnect Amps - 400; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 460/440V 60/50Hz; Enclosure Type - NEMA 1; Overload Relay - Interchangeable Heater; Additional Information - Cover Control: START/STOP Pushbuttons, Circuit Breaker Rating: 600A; Manufacturer Series - Freedom
Additional Info: Cover Control: START/STOP Pushbuttons, Circuit Breaker Rating: 600A