EATON #ECN2441BHH

Starter, Magnetic, Non-Reversing, NEMA Size 4

SKU: 78211403595
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, HMCP
Disconnect Amps: 150
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic w/CPT; Rating - Volts - NEMA 600V AC; Size - NEMA Size 4; Disconnect - Breaker, HMCP; Disconnect Amps - 150; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 240/220V 60/50Hz; Enclosure Type - NEMA 1; Overload Relay - Interchangeable Heater; Additional Information - Cover Control: HAND/OFF/AUTO Selector Switch, Control Transformer Included; Manufacturer Series - Freedom
Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch, Control Transformer Included