Starter, Magnetic, Non-Reversing, NEMA Size 2

SKU: 78668539473
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, HMCP
Disconnect Amps: 50
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 9 - 45
Manufacturer Series: Freedom
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic w/CPT; Rating - Volts - NEMA 600V AC; Size - NEMA Size 2; Disconnect - Breaker, HMCP; Disconnect Amps - 50; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 460/440V 60/50Hz; Enclosure Type - NEMA 12; Overload Relay - Solid State; Motor FLA - 9.0-45.0; Additional Information - Control Transformer Included, Auxiliary Contacts: 1NO-1NC; Manufacturer Series - Freedom
Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC