EATON #ECN1828BBA

Freedom Starter, Magnetic, Non-Reversing, NEMA Size 2

SKU: 78211405993
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Non-Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic w/CPT; Rating - Volts - NEMA 600V AC; Size - NEMA Size 2; Disconnect - Non-Fusible; Disconnect Amps - 60; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 240/220V 60/50Hz; Enclosure Type - NEMA 12; Overload Relay - Interchangeable Heater; Additional Information - Cover Control: START/STOP Pushbuttons, Control Transformer Included; Manufacturer Series - Freedom
Additional Info: Cover Control: START/STOP Pushbuttons, Control Transformer Included