EATON #ECN2214AHE

Freedom Starter, Magnetic, Non-Reversing, NEMA Size 1

SKU: 78211406797
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Interchangeable Heater
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 600V AC; Size - NEMA Size 1; Disconnect - Breaker, HMCP; Disconnect Amps - 30; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - NEMA 4X; Overload Relay - Interchangeable Heater; Additional Information - Class R Fuse Clip, Fuse Clip Rating: 60A/600V, Cover Control: HAND/OFF/AUTO Selector Switch; Manufacturer Series - Freedom
Additional Info: Class R Fuse Clip, Fuse Clip Rating: 60A/600V, Cover Control: HAND/OFF/AUTO Selector Switch