EATON #ECN2214AAC-R63/B

Starter, Magnetic, Non-Reversing, NEMA Size 1

SKU: 78668592691
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Disconnect Amps: 7
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 1 - 5
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 600V AC; Size - NEMA Size 1; Disconnect - Breaker, HMCP; Disconnect Amps - 7; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - NEMA 4X; Overload Relay - Solid State; Motor FLA - 1.0-5.0; Additional Information - Class R Fuse Clip, Fuse Clip Rating: 30A/250V, Auxiliary Contacts: 1NO-1NC; Manufacturer Series - Freedom
Additional Info: Class R Fuse Clip, Fuse Clip Rating: 30A/250V, Auxiliary Contacts: 1NO-1NC