EATON #ECN1841CAJ-R61/J

Starter, Magnetic, Non-Reversing, Class R Fuse Clip

SKU: 78668539646
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Fusible
Disconnect Amps: 200
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 30.0-150.0
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic w/CPT; Rating - Volts - NEMA 600V AC; Size - NEMA Size 4; Disconnect - Fusible; Disconnect Amps - 200; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 460/440V 60/50Hz; Enclosure Type - NEMA 1; Overload Relay - Solid State; Motor FLA - 30.0-150.0; Additional Information - Class R Fuse Clip, Control Transformer Included, Auxiliary Contacts: 1NO-1NC; Manufacturer Series - Freedom
Additional Info: Class R Fuse Clip, Control Transformer Included, Auxiliary Contacts: 1NO-1NC