Starter, Magnetic, Non-Reversing, 480/440 V Coil

SKU: 78211415773
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCPE
Disconnect Amps: 30
Phase: 3
Line Voltage: 460V AC
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Manufacturer Series: Freedom
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 600V AC; Size - NEMA Size 1; Disconnect - Breaker, HMCPE; Disconnect Amps - 30; Phase - 3; Line Voltage - 460VAC; Coil Voltage - 480/440V 60/50Hz; Enclosure Type - NEMA 12; Overload Relay - Interchangeable Heater; Motor FLA - Refer to Heater; Manufacturer Series - Freedom