EATON #ECN1801CBC

Starter, Magnetic, Non-Reversing, 480/440 V Coil

SKU: 78211405425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination w/Disconnect Switch, CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect Amps: 30
Phase: 3
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Manufacturer Series: ECN
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination w/Disconnect Switch, CPT; Rating - Volts - NEMA 600V AC; Size - NEMA Size 0; Disconnect Amps - 30; Phase - 3; Coil Voltage - 480/440V 60/50Hz; Enclosure Type - NEMA 1; Overload Relay - Interchangeable Heater; Manufacturer Series - ECN