EATON #ECN1612AAB-R63/D

Starter, Magnetic, NEMA Size 1, 9.00-45.00 FLA

SKU: 78668545291
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 9 - 45
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 600V AC; Size - NEMA Size 1; Disconnect - Fusible; Disconnect Amps - 30; Phase - 3; Line Voltage - 250VAC; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - NEMA 3R; Overload Relay - Solid State; Motor FLA - 9.0-45.0; Additional Information - Circuit Breaker Rating: 3A, Auxiliary Contacts: 1NO-1NC, Without Ground Fault; Manufacturer Series - Freedom
Additional Info: Circuit Breaker Rating: 3A, Auxiliary Contacts: 1NO-1NC, Without Ground Fault