EATON #ECN1824CAA

Starter, Magnetic, 460/440 V Coil, 480 VAC Line

SKU: 78211401787
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Non-Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Interchangeable Heater
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic w/CPT; Rating - Volts - NEMA 600V AC; Size - NEMA Size 2; Disconnect - Non-Fusible; Disconnect Amps - 60; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 460/440V 60/50Hz; Enclosure Type - NEMA 4X; Overload Relay - Interchangeable Heater; Additional Information - Control Transformer Included; Manufacturer Series - Freedom
Additional Info: Control Transformer Included