EATON #EEAT601BHA-R63/C

Starter, Magnetic, 240 V Coil, 4.00-20.00 FLA

SKU: 78668544240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic
Size: NEMA Size 0
Disconnect: Fusible
Coil Voltage: 240V 60Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 4 - 20
Manufacturer Series: Freedom
Description
Eaton ECH line of combination starters was developed specifically for customers in the HVAC industry. The ECH product combines the requirements of motor overload and short circuit protection into one package. These starters were designed to be compact and to offer the basic features prevalent in the HVAC marketplace.