EATON #ECN2404BAD-R61/D

Starter, Magnetic, 240/220 V Coil, 600 VAC Line

SKU: 78668539438
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, HMCP
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 1.6 - 8
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic w/CPT; Rating - Volts - NEMA 600V AC; Size - NEMA Size 0; Disconnect - Breaker, HMCP; Disconnect Amps - 15; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 240/220V 60/50Hz; Enclosure Type - NEMA 4X; Overload Relay - Solid State; Motor FLA - 1.6-8.0; Additional Information - Control Transformer Included, Auxiliary Contacts: 1NO-1NC; Manufacturer Series - Freedom
Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC