EATON #ECN1621TAA

Starter, Magnetic, 24 V Coil, 600 VAC Line

SKU: 78211403589
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Non-Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 24V 60Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 600V AC; Size - NEMA Size 2; Disconnect - Non-Fusible; Disconnect Amps - 60; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 24V 60Hz; Enclosure Type - NEMA 1; Overload Relay - Interchangeable Heater; Manufacturer Series - Freedom