EATON #ECN1614AAA

Starter, Magnetic, 120 VAC Coil, 600 VAC Line

SKU: 78211401769
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 200-575V AC
Coil Voltage: 120V AC (separate control)
Enclosure Type: NEMA 4X
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 600V AC; Size - NEMA Size 1; Disconnect - Non-Fusible; Disconnect Amps - 30; Phase - 3; Line Voltage - 200-575VAC; Coil Voltage - 120VAC (separate control); Enclosure Type - NEMA 4X; Overload Relay - Interchangeable Heater; Motor FLA - Refer to Heater; Manufacturer Series - Freedom