EATON #ECN1612AAC

Starter, Magnetic, 120/110 V Coil, 575 VAC Line

SKU: 78211401767
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 575V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Manufacturer Series: Freedom
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Non-Reversing Magnetic; Rating - Volts - NEMA 600V AC; Size - NEMA Size 1; Disconnect - Fusible; Disconnect Amps - 30; Phase - 3; Line Voltage - 575VAC; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - NEMA 3R; Overload Relay - Interchangeable Heater; Motor FLA - Refer to Heater; Manufacturer Series - Freedom