EATON #ECN5512BAD-E14

Panel, Pump Control, NEMA Size 1, 240/220 V Coil

SKU: 78211417825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Pump Control Panel
Rating - Volts: NEMA 480V AC
Size: NEMA Size 1
Disconnect: Breaker, Magnetic
Disconnect Amps: 15
Phase: 3
Line Voltage: 480V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater
Manufacturer Series: Freedom
Description
Eaton pump controllers are combination starters with accessories and modifications designed to meet the particular requirements of the irrigation, oil well, gas and other pump application industries. The enclosure is Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Info: Enclosure Material: Painted Steel, Narrow Enclosure