EATON #ECN5412AAC-P6R63/C

Panel, Pump Control, 120/110 V Coil, 600 VAC Line

SKU: 78668545514
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Pump Panel Magnetic
Rating - Volts: I.E.C. 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater
Manufacturer Series: ECN54
Description
Magnetic Starters - Disconnect Combination: Starter Type - Combination Pump Panel Magnetic; Rating - Volts - I.E.C. 600V AC; Size - NEMA Size 1; Disconnect - Fusible; Disconnect Amps - 30; Phase - 3; Line Voltage - 600VAC; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - NEMA 3R; Overload Relay - Interchangeable Heater; Additional Information - Class R Fuse Clip, Includes: Start-Reset Push Button, Hand-Off-Auto Switch; Manufacturer Series - ECN54
Additional Info: Class R Fuse Clip, Includes: Start-Reset Push Button, Hand-Off-Auto Switch