Menu Search
EATON #ECN1641TAA

Freedom #REF!

SKU # 78668513882
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Non-Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 24V 60Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater