Menu Search

EATON #ECN1631TAA

Freedom #REF!

SKU #78668513881
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 24V 60Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater