Menu Search

EATON #511H971-39

Magnetic Shoe Break S 7

SKU: 78211314849
Manufacturer Series: Type S
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Shoe Break
Size: S 7
Coil Voltage: 120V AC 60Hz
Intermittent Torque: 75 lb. ft.
Mounting: Floor
Description
Type S brakes from Eaton electrical sector are electrically released and spring applied providing fail safe operation. The retarding torque developed is directly proportional to the spring pressure.
Additional Info: Intermittent Duty, Wheel Not Included