Menu Search
Magnetic Shoe Brakes Magnetic Shoe Break S-7

EATON #511H970-41

Magnetic Shoe Break S-7

SKU #78211327896
Manufacturer Series: Type S
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetic Shoe Break
Size: S-7
Coil Voltage: 480V AC 60Hz
Continuous Torque: 50 lb. ft.
Intermittent Torque: 50 lb. ft.
Mounting: Floor

Additional Info: Intermittent Duty, Wheel included