Menu Search
Magnetic Shoe Brakes Magnetic Shoe Break S 5-1/2

EATON #511H994-98

Magnetic Shoe Break S 5-1/2

SKU #78211313985
Manufacturer Series: Type S
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetic Shoe Break
Size: S 5-1/2
Coil Voltage: 240V DC
Continuous Torque: 25 lb. ft.
Intermittent Torque: 25 lb. ft.
Mounting: Floor

Type S brakes from Eaton electrical sector are electrically released and spring applied providing fail safe operation. The retarding torque developed is directly proportional to the spring pressure.

Additional Info: Intermittent Duty, Wheel Not Included