Menu Search
TURCK #BIMIKEAP6XH1141

Inductive Magnet Sensor, Cylinder Position Sensing, 300 Hz, 3W

SKU # 78071695926
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Inductive Magnet Sensor
Application: Cylinder Position Sensing
Housing-Mounting Style: Threaded
Wires: 3W
Voltage: 10-65V DC
Output Type: PNP
Material - Housing: Zinc
Material - Face: PA
Frequency: 300 Hz
Connection Size: 4-Pin M12X1
Enclosure Rating: IEC IP67
Operating Temperature: -25 to 70 Degree C (-13 to 158 Degree F)
Status Indicator: LED

Proximity Sensors (Magnetic): Sensor Type - Inductive Magnet Sensor; Application - Cylinder Position Sensing; Housing-Mounting Style - Threaded; Wires - 3W; Voltage - 10-65V DC; Output Mode - PNP; Material - Housing - Zinc; Material - Face - PA; Frequency - 300 Hz; Connection Size - 4 pin M12X1; Enclosure Rating - IEC IP67; Operating Temperature - -25 to 70 deg C (-13 to 158 deg F); Status Indicator - LED