Menu Search
RED LION CONTROLS #LMPCC000

LMP Logic Magnetic Pickup Sensor, Ferrous Metal Sensing, 10 kHz, 3W

SKU # 78073698776 Manufacturer Series: LMPCC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: LMP Logic Magnetic Pickup Sensor
Application: Ferrous Metal Sensing
Housing-Mounting Style: Tubular
Sensing Position: End
Wires: 3W
Voltage: 9-17V DC
Output Mode: NO
Output Type: NPN
Housing Size: Dia.: 0.75 in. (19mm)
Material - Housing: Stainless Steel
Material - Face: Plastic
Frequency: 10 kHz
Connection Type: Connector
Connection Size: 3-Pin 5/8-24
Operating Temperature: -18 to 60 deg C (-0 to 140 deg F)

Additional Info: Built-in Pusle Shaping Amplifier Provides Ultra Low Speed Operation with Large Air Gaps