Menu Search
Magnetic/Reed Sensors Sensor, Magnetic Reed, Block Style, 19.1 mm Sensing

PEPPERL+FUCHS #6FR1-6

Sensor, Magnetic Reed, Block Style, 19.1 mm Sensing

SKU #78884898743
Manufacturer Series: 6FR1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Sensor Type: Magnetic Reed Sensor
Construction Style: Barrel/Tubular
Application: Magnetic Field Sensing
Housing-Mounting Style: Block
Voltage: 400V DC
Output Mode: NO
Housing Size: 3.18 x 1.22 x 3.66 in.
Material - Housing: Aluminum
Material - Face: Aluminum
Frequency: 100 Hz
Connection Type: Cable
Connection Size: 6 ft. (1.83m)
Enclosure Rating: IP68
Operating Temperature: -20 to 83 deg C (-4 to 181.4 deg F)

Proximity Sensors (Magnetic): Sensor Type - Magnetic Reed Sensor; Application - Magnetic Field Sensing; Housing-Mounting Style - Block; Voltage - 400V DC; Output Mode - N.O.; Size - Housing - in - 3.18 x 1.22 x 3.66 in; Size - Housing - mm - 81.0 x 31.0 x 93.0 mm; Material - Housing - Aluminum; Material - Face - Aluminum; Frequency - 100 Hz; Connection Type - Cable; Connection Size - 6 ft (1.83m); Enclosure Rating - IP68; Operating Temperature - -20 to 83 deg C (-4 to 181.4 deg F); Additional Information - Sensing Distance: 19.1 mm; Manufacturer Series - 6FR1

Additional Info: Sensing Distance: 19.1mm