HAMLIN ELECTRONICS #57135-000

Magnetic Sensor, Magnetic Field Sensing, 2000 Hz, 2W

SKU: 40306496458
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Sensor Type: Magnetic Sensor
Application: Magnetic Field Sensing
Housing-Mounting Style: Block
Wires: 2W
Size - Housing - in: 1.125 x 0.750 x 0.250 in
Size - Housing - mm: 28.57 x 19.05 x 6.35 mm
Frequency: 2000 Hz
Connection Type: Leads
Operating Temperature: -40 to 150 deg C (-40 to 302 deg F)
Description
Proximity Sensors (Magnetic): Sensor Type - Magnetic Sensor; Application - Magnetic Field Sensing; Housing-Mounting Style - Block; Wires - 2W; Size - Housing - in - 1.125 x 0.750 x 0.250 in; Size - Housing - mm - 28.57 x 19.05 x 6.35 mm; Frequency - 2000 Hz; Connection Type - Leads; Operating Temperature - -40 to 150 deg C (-40 to 302 deg F)