Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 4P; 9A; 24VDC

SQUARE D COMPANY #LC1D098BD

TeSys Contactor, Non-reversing; Open; 4P; 9A; 24VDC

SKU #78590141757
Manufacturer Series: D-Line
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
UL Cont. Amps: 9A
Poles: 4P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO(1) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; UL Cont. Amps - 9A; Poles - 4P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 0.5 Hp; Hp 1-Phase 230V - 1 Hp; Hp 3-Phase 200V - 2 Hp; Hp 3-Phase 230V - 2 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 7.5 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NO(1) NC; Additional Information - Main Pole Contact Configuration: (2)NO (2)NC; Manufacturer Series - TeSys, D-LINE

Additional Info: Main Pole Contact Configuration: (2)NO (2)NC