Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 27A; 480/440V 60/50Hz

SQUARE D COMPANY #8502SCG2V06

Contactor, Non-reversing; 3P; 27A; 480/440V 60/50Hz

SKU #78590187142
Manufacturer Series: 8502
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 480/440V 60/50Hz
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: NEMA 1

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 1; UL Cont. Amps - 27A; Poles - 3P; Coil Voltage - 480/440V 60/50Hz; Hp 3-Phase 200V - 7.5 Hp; Hp 3-Phase 230V - 7.5 Hp; Hp 3-Phase 460V - 10 Hp; Hp 3-Phase 575V - 10 Hp; Enclosure Type - NEMA 1; Manufacturer Series - 8502