SQUARE D COMPANY #LC1D40ABD

Contactor; 3P; 40A; 24VDC

SKU: 78590192982
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Contactor
Construction Standard: I.E.C
UL Cont. Amps: 40
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Auxiliary Contacts: (1) NO (1) NC
Description
Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C; UL Cont. Amps - 40; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 3 Hp; Hp 1-Phase 230V - 5 Hp; Hp 3-Phase 200V - 10 Hp; Hp 3-Phase 230V - 10 Hp; Hp 3-Phase 460V - 30 Hp; Hp 3-Phase 575V - 30 Hp; Auxiliary Contacts - (1) NO (1) NC