Menu Search
Magnetic Motor Contactors Vacuum Contactor, 220-240V AC/DC Coil, NEMA 600V AC, 270A

SIEMENS #40LV32AG

Vacuum Contactor, 220-240V AC/DC Coil, NEMA 600V AC, 270A

SKU #75455483777
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Poles: 3P
Coil Voltage: 220-240V AC/DC
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 200 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC