Menu Search
SIEMENS #3RT20363XJ400LA2

Traction Contactor, 72V DC Coil, I.E.C. 690V AC, 24A, 3P

SKU # 88762190779 Manufacturer Series: SIRIUS 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Traction Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 24A
Poles: 3P
Coil Voltage: 72V DC
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 40 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC