Menu Search
SIEMENS #3RA23238XB301AP6

Reversing Contactor Assembly, 240/220V AC 60/50Hz Coil, 9A

SKU # 80476619419 Manufacturer Series: SIRIUS 3RA23
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Contactor Assembly
Construction Standard: I.E.C. 400V AC
Size: Frame Size S0
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 240/220V AC 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Auxiliary Contacts: (3) NO