Menu Search
Magnetic Motor Contactors Reversing Contactor Assembly, 20-33V AC/DC Coil, 50A, 3P

SIEMENS #3RA23368XE301NB3

Reversing Contactor Assembly, 20-33V AC/DC Coil, 50A, 3P

SKU #88762191412
Manufacturer Series: SIRIUS 3RA23
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Reversing Contactor Assembly
Construction Standard: I.E.C. 400V AC
Size: Frame Size S2
UL Cont. Amps: 50A
Poles: 3P
Coil Voltage: 20-33V AC/DC
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7.5 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 40 Hp
Hp 3-Phase 575V: 50 Hp
Auxiliary Contacts: (2) NO