Menu Search
Magnetic Motor Contactors Reversing Contactor Assembly, 120/110V AC 60/50Hz Coil, 3P

SIEMENS #3RA23358XB301AK6

Reversing Contactor Assembly, 120/110V AC 60/50Hz Coil, 3P

SKU #88762191384
Manufacturer Series: SIRIUS 3RA23
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Reversing Contactor Assembly
Construction Standard: I.E.C. 400V AC
Size: Frame Size S2
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 120/110V AC 60/50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7.5 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 40 Hp
Auxiliary Contacts: (2) NO