Menu Search
Magnetic Motor Contactors Reversing Contactor, 440-480V AC/DC Coil, NEMA 600V AC

SIEMENS #US2:43MP320H

Reversing Contactor, 440-480V AC/DC Coil, NEMA 600V AC

SKU #88762138405
Manufacturer Series: Class 43
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 6
UL Cont. Amps: 540A
Poles: 3P
Coil Voltage: 440-480V AC/DC
Hp 3-Phase 200V: 100 Hp
Hp 3-Phase 230V: 200 Hp
Hp 3-Phase 460V: 400 Hp
Hp 3-Phase 575V: 400 Hp
Enclosure Type: NEMA 3/3R/4/12
Auxiliary Contacts: (2) NO (2) NC