Menu Search
Magnetic Motor Contactors Reversing Contactor, 440-480/220-240V AC 60Hz Coil, 60A
SIEMENS #US2:43GP32HC

Reversing Contactor, 440-480/220-240V AC 60Hz Coil, 60A

SKU # 88762138261 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 440-480/220-240V AC 60Hz
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: NEMA 3/4/7/9
Auxiliary Contacts: (2) NO (2) NC