You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #US2:43EP12WC

Reversing Contactor, 440-480/220-240V AC 60Hz Coil, 35A

SKU # 88762138166 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 35A
Poles: 2P
Coil Voltage: 440-480/220-240V AC 60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Enclosure Type: NEMA 4/4X
Auxiliary Contacts: (2) NO (2) NC