Menu Search
Search
SIEMENS #US2:43DP12BS

Reversing Contactor, 24V DC Coil, NEMA 240V AC, 27A, 2P

SKU # 80476613483 Manufacturer Series: Class 43
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 2P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (2) NO (2) NC