Menu Search
SIEMENS #US2:43DP32BJ

Reversing Contactor, 24V AC 60/50Hz Coil, NEMA 600V AC

SKU # 88762138117 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 24V AC 60/50Hz
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (2) NO (2) NC