Menu Search
Search
SIEMENS #US2:43BP12BG

Reversing Contactor, 220-240/190-220V AC 60/50Hz Coil, 9A

SKU # 88762138027 Manufacturer Series: Class 43
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Poles: 2P
Coil Voltage: 220-240/190-220V AC 60/50Hz
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (2) NO (2) NC